Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sick Photoelectric Sensors
LL3-DA04
Sick Photoelectric Sensors
Fiber-optic sensors and fibers, LL3-DA
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Fiber-optic sensors and fibers, LL3-DA
Specifications
Specifications
| Manufacturer Part Number |
5326466 |
| Manufacturer |
Sick |
| Family Series |
Sick Photoelectric Sensors |
| Description |
Fiber-optic sensors and fibers, LL3, LL3-DA04, Thread diameter (housing): M3 |
| Comments |
M3 Housing |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LL3-DA04
Sick Photoelectric Sensors