Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sick Photoelectric Sensors
LL3-DB01
Sick Photoelectric Sensors
Fiber-optic sensors and fibers, LL3-DB
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Fiber-optic sensors and fibers, LL3-DB
Specifications
Specifications
| Manufacturer Part Number |
5308074 |
| Manufacturer |
Sick |
| Family Series |
Sick Photoelectric Sensors |
| Description |
Fiber-optic sensors and fibers, LL3, LL3-DB01, For fiber-optic sensor: GLL170(T), WLL180, WLL24 Ex, KTL180, WLL80, Fiber material: Plastic, Jacket material: Plastic, Fiber head material: Stainless steel, Thread diameter (housing): M6, Fiber length: 2,00 |
| Max Detection Range |
1,250 mm |
| Length |
2 m |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LL3-DB01
Sick Photoelectric Sensors