LL3-LM38450

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LL3-LM38450

Sick Photoelectric Sensors

LL3-LM38450

Sick Photoelectric Sensors
Fiber-optic sensors and fibers, LL3-LM
Item Number
LL3-LM38450
MFG Item Number
2073502
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
LL3-LM38450
Fiber-optic sensors and fibers, LL3-LM

Series Information

Specifications

Specifications
Manufacturer Part Number 2073502
Manufacturer Sick
Family Series Sick Photoelectric Sensors
Description Fiber-optic sensors and fibers, LL3, LL3-LM38450, For fiber-optic sensor: GLL170(T), WLL180, WLL80, Functional principle detail: Consisting of a sender and a receiver, Fiber material: Glass, Jacket material: Plastic, Fiber head material: Aluminum, Fiber
Length 0.45 m
Net Weight 0 lbs
Gross Weight 0 lbs