Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Conduit Outlet Bodies
LL38SS
Eaton's Crouse-Hinds series Conduit Outlet Bodies
1 CNDT BODY CVR GSKT STAINLESS STEEL
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
1 CNDT BODY CVR GSKT STAINLESS STEEL
Specifications
Specifications
| Manufacturer Part Number |
LL38SS |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Conduit Outlet Bodies |
| Description |
Eaton Crouse-Hinds series Condulet Form 8 conduit body, cover and gasket, Stainless steel, LL shape, 1 |
| Shape |
LL |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Trade Size |
1 " |
| Composition |
Stainless Steel |
| Protection Rating |
Indoor |
| Hazardous Location |
No |
| Net Weight |
2.48 lbs |
| Gross Weight |
2.48 lbs |
LL38SS
Eaton's Crouse-Hinds series Conduit Outlet Bodies