LL400
Appleton Conduit Outlet Bodies, Spec 5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LL400

Appleton Conduit Outlet Bodies, Spec 5 Series

LL400

Appleton Conduit Outlet Bodies, Spec 5 Series
4 IN LL IRON COND BDY
MFG Item Number
LL400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Spec 5 Series
Item #
LL400
4 IN LL IRON COND BDY

Spec 5 Series Information

Specifications

Specifications
Manufacturer Part Number LL400
Manufacturer Appleton
Product Series Spec 5
Family Series Appleton Conduit Outlet Bodies, Spec 5 Series
Description 4 IN LL IRON COND BDY
Style Threaded Iron
Shape LL
Number of Hubs 2
Cover Included No
Gasket Included No
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 4 "
Composition Iron
Hazardous Location Yes
Approvals CSA, UL
Net Weight 20.55 lbs
Gross Weight 20.55 lbs