Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Conduit Outlet Bodies
LL47SA
Thomas & Betts Conduit Outlet Bodies
1-1/4IN CONDUIT BODY, ALUM, LL, FM7
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
1-1/4IN CONDUIT BODY, ALUM, LL, FM7
Specifications
Specifications
| Manufacturer Part Number |
LL47SA |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Conduit Outlet Bodies |
| Description |
1-1/4 Inch Conduit Body, LL Shape, Form 7, For Use with Rigid/IMC Conduit, UL Standard, CSA Compliant, Fed Spec W-C-586D, Sand-Cast Aluminum Alloy |
| Style |
Form 7 |
| Shape |
LL |
| Number of Hubs |
2 |
| Cover Included |
No |
| Gasket Included |
No |
| Trade Size |
1-1/4 " |
| Composition |
Aluminum |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
1.05 lbs |
| Gross Weight |
1.05 lbs |
LL47SA
Thomas & Betts Conduit Outlet Bodies