Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LL57SA |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Conduit Outlet Bodies |
| Description | 1-1/2 Inch Conduit Body, LL Shape, Form 7, For Use with Rigid/IMC Conduit, UL Standard, CSA Compliant, Fed Spec W-C-586D, Sand-Cast Aluminum Alloy |
| Style | Form 7 |
| Shape | LL |
| Number of Hubs | 2 |
| Cover Included | No |
| Gasket Included | No |
| Trade Size | 1-1/2 " |
| Composition | Aluminum |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 1.235 lbs |
| Gross Weight | 1.25 lbs |