LL67-LG
Ocal, a T & B Brand Conduit Outlet Bodies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LL67-LG

Ocal, a T & B Brand Conduit Outlet Bodies

LL67-LG

Ocal, a T & B Brand Conduit Outlet Bodies
OC LL67LG
MFG Item Number
LL67-LG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Series
Item #
LL67-LG
OC LL67LG

Series Information

Specifications

Specifications
Manufacturer Part Number LL67-LG
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit Outlet Bodies
Description OC LL67LG
Style Form 7
Shape LL
Number of Hubs 2
Cover Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 2 "
Composition Iron
Hazardous Location No
Approvals CSA, UL
Net Weight 5.35 lbs
Gross Weight 5.35 lbs