LL67SA
Thomas & Betts Conduit Outlet Bodies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LL67SA

Thomas & Betts Conduit Outlet Bodies

LL67SA

Thomas & Betts Conduit Outlet Bodies
2 IN CONDUIT BODY, ALUM, LL, FM7
MFG Item Number
LL67SA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Conduit Outlet Bodies, Series
Item #
LL67SA
2 IN CONDUIT BODY, ALUM, LL, FM7

Series Information

Specifications

Specifications
Manufacturer Part Number LL67SA
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit Outlet Bodies
Description 2 Inch Conduit Body, LL Shape, Form 7, For Use with Rigid/IMC Conduit, UL Standard, CSA Compliant, Fed Spec W-C-586D, Sand-Cast Aluminum Alloy
Style Form 7
Shape LL
Number of Hubs 2
Cover Included No
Gasket Included No
Trade Size 2 "
Composition Aluminum
Hazardous Location No
Approvals CSA, UL
Net Weight 1.83 lbs
Gross Weight 1.83 lbs