LL69-G
Ocal, a T & B Brand Conduit Outlet Bodies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LL69-G

Ocal, a T & B Brand Conduit Outlet Bodies

LL69-G

Ocal, a T & B Brand Conduit Outlet Bodies
OC LL69G 2 OCAL LL69 GRAY
MFG Item Number
LL69-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Series
Item #
LL69-G
OC LL69G 2 OCAL LL69 GRAY

Series Information

Specifications

Specifications
Manufacturer Part Number LL69-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Conduit Outlet Bodies
Description OC LL69G 2 OCAL LL69 GRAY
Style Mark 9
Shape LL
Number of Hubs 2
Cover Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 2 "
Composition Aluminum
Hazardous Location No
Approvals CSA, UL
Net Weight 3.24 lbs
Gross Weight 3.24 lbs