Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies, Duraloy 8 Series
LL888
Killark Conduit Outlet Bodies, Duraloy 8 Series
COND BODY,LL,GRAY IRON 3in.
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, DURALOY 8 Series
COND BODY,LL,GRAY IRON 3in.
DURALOY 8 Series Information
- Smooth Integral Wire Bushings
- Stainless Steel Screws on Stamped and Cast Covers
- Raintight When Used with Gasketed Covers
- Completely Interchangeable with Competitive Bodies, Gaskets, and Covers
Specifications
Specifications
| Manufacturer Part Number |
LL888 |
| Manufacturer |
Killark |
| Product Series |
DURALOY 8 |
| Family Series |
Killark Conduit Outlet Bodies, Duraloy 8 Series |
| Description |
COND BODY,LL,GRAY IRON 3in. |
| Shape |
LL |
| Number of Hubs |
2 |
| Cover Included |
No |
| Gasket Included |
No |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
3 " |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Net Weight |
14.2 lbs |
| Gross Weight |
14.2 lbs |
LL888
Killark Conduit Outlet Bodies, Duraloy 8 Series