Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Terminals, LLA2 Series
LLA2-500-S1
Penn Union Terminals, LLA2 Series
MFG Item Number
LLA2500S1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LLA2500S1 |
| Manufacturer |
Penn Union |
| Product Series |
LLA2 |
| Family Series |
Penn Union Terminals, LLA2 Series |
| Description |
Aluminum Solderless Lug |
| Wire Size Range |
4/0 AWG-500 kcmil |
| Number of Conductors |
1 |
| Material |
Aluminum Alloy |
| Approvals |
CSA, UL |
| Net Weight |
0.63 lbs |
| Gross Weight |
0.63 lbs |
LLA2-500-S1
Penn Union Terminals, LLA2 Series