LLC-120A-2001

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LLC-120A-2001

RK Electronics Relays

LLC-120A-2001

RK Electronics Relays
LIQUID LEVEL CONTROL
MFG Item Number
LLC-120A-2001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
LLC-120A-2001
LIQUID LEVEL CONTROL

Series Information

Specifications

Specifications
Manufacturer Part Number LLC-120A-2001
Manufacturer RK Electronics
Family Series RK Electronics Relays
Description LIQUID LEVEL CONTROL
Function Pump Down, Pump Up
Coil Voltage 120 VAC
Output Current 10 A
Output Configuration SPDT
Approvals cULus
Net Weight 0.447 lbs
Gross Weight 0.447 lbs
Alternatives
CLR-120A-2001
CLR-120A-2001
RK Electronics Protection Relays, CLR Series