LLC14B60AX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LLC14B60AX Littelfuse Relays, LLC1 Series, Liquid Level Control, 120VAC, Fill
MFG Item Number
LLC14B60AX

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

LLC14B60AX Littelfuse Relays, LLC1 Series, Liquid Level Control, 120VAC, Fill

MFG Item Number
LLC14B60AX
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, LLC1 Series
Item #
LLC14B60AX
Liquid Level Control, 120VAC, Fill

LLC1 Series Information

  • Single Probe Level Control for Conductive Liquids
  • Isolated AC Voltage on the Probes
  • Adjustable or Fixed Sensing up to 250kOhms
  • Fill or Drain Operations Available
  • Isolated, 10A, SPDT & Non‑Isolated, SPST Output Contacts
The LLC1 Series is a single probe conductive liquid level control designed for OEM equipment and commercial appliances. This unit may be ordered with selectable or fixed fill or drain operation. A time delay (1‑60s) prevents rapid cycling of the output relay. On adjustable units, the sensitivity adjustment allows accurate level sensing while ignoring foaming agents and floating debris. Isolated AC voltage is provided at the probe to prevent electrolysis. A trickle current of less than 1mA determines the presence or absence of liquid between the probe and common. The LLC1 Series printed circuit board is conformal coated to resist moisture and corrosion.

Drain (Pump‑Down Mode): When the liquid level rises and touches the probe, a fixed time delay begins. This time delay prevents rapid cycling of the output relay and its load. At the end of the time delay, the output relay energizes and remains energized until the liquid level falls below the probe. The output relay then de‑energizes and remains de‑energized until the liquid again touches the probe.

Fill (Pump‑Up Mode): When the liquid level falls below the probe, a fixed time delay begins. This time delay prevents rapid cycling of the output relay and its load. At the end of the time delay, the output relay energizes and remains energized until the liquid level rises and touches the probe. The output relay then de‑energizes and remains de‑energized until the liquid level again falls below the probe.

Specifications

Specifications
Manufacturer Part Number LLC14B60AX
Manufacturer Littelfuse
Product Series LLC1
Family Series Littelfuse Relays, LLC1 Series
Description Liquid Level Control, 120VAC, Fill Operation, 60 Sec Delay, Adjustable Sense Resistance, 1/2in. Stand-Off Mnt
Function Pump Down
Coil Voltage 120 VAC
Output Current 10 A
Output Configuration SPDT
Net Weight 0.55 lbs
Gross Weight 0.55 lbs