LLD-24A
RK Electronics Relays, LLD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LLD-24A RK Electronics Relays, LLD Series, LIQUID LEVEL CNTL 20-29VAC

MFG Item Number
LLD-24A

LLD-24A RK Electronics Relays, LLD Series, LIQUID LEVEL CNTL 20-29VAC

MFG Item Number
LLD-24A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, LLD Series
Item #
LLD-24A
LIQUID LEVEL CNTL 20-29VAC

LLD Series Information

Specifications

Specifications
Manufacturer Part Number LLD-24A
Manufacturer RK Electronics
Product Series LLD
Family Series RK Electronics Relays, LLD Series
Description LIQUID LEVEL CNTL 20-29VAC
Function Pump Down
Coil Voltage 24 VAC
Output Current 10 A
Output Configuration SPDT
Approvals cULus
Net Weight 0.447 lbs
Gross Weight 0.447 lbs