LLED Series Information
| Manufacturer Part Number | LLEDA12LU2CF |
|---|---|
| Manufacturer | Appleton |
| Product Series | LLED |
| Family Series | Appleton Light Fixtures, LLED Series |
| Description | LLED,2FT,2K LUMENS,LU, W F/SC |
| Ballast Type | Integrated |
| Voltage | 120-277 VAC |
| Length | 24 " |
| Color Temperature | 5,650 °K |
| Style | Linear |
| Material | Aluminum |
| Lens Material | Polycarbonate |
| Lamp Type | LED |
| Power | 22 W |
| Light Output | 2,200 |
| Hub Size | 3/4 " |
| Mounting | Bracket, Ceiling, Chain, Surface, Wall |
| Guarded | No |
| Junction Box | No |
| Protection Rating | IP66, IP67 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | Yes |
| Wet Locations | Yes |
| NEMA Rating | NEMA 3R, NEMA 4, NEMA 4X |
| Temperature Code | T4 |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals | cCSAus, cULus |
| Comments | Safety Cables, Fused |
| Net Weight | 13.7 lbs |
| Gross Weight | 13.7 lbs |