LLED Emergency Series Information
| Manufacturer Part Number | LLEDA15LU2DH |
|---|---|
| Manufacturer | Appleton |
| Product Series | LLED Emergency |
| Family Series | Appleton Light Fixtures, LLED Emergency Series |
| Description | LLED,2FT,5K LM,LU,DIFF,EMER |
| Voltage | 120-277 VAC |
| Length | 36 " |
| Style | Strip |
| Material | Aluminum |
| Lens Material | Polycarbonate |
| Lamp Type | LED |
| Light Output | 5,000 |
| Hub Size | 3/4 " |
| Mounting | Bracket, Surface, Wall |
| Guarded | No |
| Junction Box | No |
| Protection Rating | IP66, IP67 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | No |
| Wet Locations | Yes |
| NEMA Rating | NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals | cULus, UL |
| Comments | Emergency Battery Backup |
| Net Weight | 19.5994 lbs |
| Gross Weight | 19.5994 lbs |