LLEDA Series Information
| Manufacturer Part Number | LLEDAA3L7BUZ2C |
|---|---|
| Manufacturer | Appleton |
| Product Series | LLEDA |
| Family Series | Appleton Light Fixtures, LLEDA Series |
| Description | LLEDA IEC,7K LM,M25,DUAL,Z2,SC |
| Ballast Type | Integrated |
| Voltage | 120-277 VAC |
| Length | 48 " |
| Color Temperature | 5,650 °K |
| Style | Linear |
| Material | Aluminum |
| Lens Material | Polycarbonate |
| Lamp Type | LED |
| Power | 81 W |
| Light Output | 7,800 |
| Hub Size | M25 |
| Mounting | Bracket, Ceiling, Chain, Surface, Wall |
| Guarded | No |
| Junction Box | No |
| Protection Rating | IP66 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | No |
| Wet Locations | No |
| Temperature Code | T3 |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals | EX |
| Comments | Safety Cables |
| Net Weight | 19.15 lbs |
| Gross Weight | 19.15 lbs |