Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PMA (Division of ABB) Conduit, PMA Smart Line Series
LLPA-10A.50
PMA (Division of ABB) Conduit, PMA Smart Line Series
COND PA6 NW10 FINE MDUTY BLK 50M
MFG Item Number
LLPA-10A.50
This item cannot be canceled or returned
Description
Conduit, PMA Smart Line Series
COND PA6 NW10 FINE MDUTY BLK 50M
PMA Smart Line Series Information
Straight, 45 Degrees and 90 Degrees Elbow Conduit Types Made of Modified PA6 and Polyolefin Supplied with Locking Clips Closed for Simple Quick Installation The PMA Smart Line one‑piece design, IP66 protection and simple, fast installation are the outstanding features of the Smart Line. Other characteristics including a modern, functional design and an excellent price/performance ratio make this product line a very attractive solution.
Specifications
Specifications
Manufacturer Part Number
LLPA-10A.50
Manufacturer
PMA (Division of ABB)
Product Series
PMA Smart Line
Family Series
PMA (Division of ABB) Conduit, PMA Smart Line Series
Description
Fine Profile Medium-Wall Very Flexible Black Conduit, LLPA Material - Polyamide 6, Conduit Size NW - 10, 50 Meters
Trade Size
M12
Diameter
0.38 "
Feet/Pkg.
164 '
Inside Bend Radius
0.8 "
Material
Nylon
Color
Black
Operating Temperature
-40-221 °F
Special Properties
Oil Resistant
Conduit Type
Non-Metallic Flexible
Liquid Tight
Yes
Approvals
CSA, cURus
Net Weight
3.3 lbs
Gross Weight
3.3 lbs
LLPA-10A.50
PMA (Division of ABB) Conduit, PMA Smart Line Series