Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PMA (Division of ABB) Conduit, PMA Smart Line Series
LLPFG-17A.50
PMA (Division of ABB) Conduit, PMA Smart Line Series
COND PA6 V0 NW17 CRSE MDUTY BLK 50M
MFG Item Number
LLPFG-17A.50
This item cannot be canceled or returned
Description
Conduit, PMA Smart Line Series
COND PA6 V0 NW17 CRSE MDUTY BLK 50M
PMA Smart Line Series Information
Straight, 45 Degrees and 90 Degrees Elbow Conduit Types Made of Modified PA6 and Polyolefin Supplied with Locking Clips Closed for Simple Quick Installation The PMA Smart Line one‑piece design, IP66 protection and simple, fast installation are the outstanding features of the Smart Line. Other characteristics including a modern, functional design and an excellent price/performance ratio make this product line a very attractive solution.
Specifications
Specifications
Manufacturer Part Number
LLPFG-17A.50
Manufacturer
PMA (Division of ABB)
Product Series
PMA Smart Line
Family Series
PMA (Division of ABB) Conduit, PMA Smart Line Series
Description
Coarse Profile Medium-Wall Flexible Black Conduit, LLPF Material - Polyamide 6, Conduit Size NW - 17, 50 Meters
Trade Size
M20
Diameter
0.62 "
Feet/Pkg.
164 '
Inside Bend Radius
1.6 "
Material
Nylon
Color
Black
Operating Temperature
-40-221 °F
Special Properties
Oil Resistant
Conduit Type
Non-Metallic Flexible
Liquid Tight
Yes
Net Weight
0.02 lbs
Gross Weight
0.02 lbs
LLPFG-17A.50
PMA (Division of ABB) Conduit, PMA Smart Line Series