LM-100
Amprobe Light Meters, LM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LM-100

Amprobe Light Meters, LM Series

LM-100

Amprobe Light Meters, LM Series
LIGHT METER MANUAL RANGING
Item Number
LM-100
MFG Item Number
3052348
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Meters, LM Series
Item #
LM-100
LIGHT METER MANUAL RANGING

LM Series Information

  • Analog DC Voltage Output to Operate with Chart Recorder or Data Logger (LM‑120 Only)
  • Silicon Photodiode Sensor and Filter for Accuracy and High‑Resolution
  • Measure in Lux or Foot‑Candles, Front Panel Switchable
  • Auto Power‑Off to Save Battery Life
  • Simple, One‑Handed Operation
  • Zero Adjustment (LM‑120 Only)
These portable, easy‑to‑use digital light meters measure interior illumination levels from fluorescent, metal halide, high‑pressure sodium or incandescent sources. Switch off, reduce or increase the output level of lighting fixtures. Reduce the energy burden of the building by significantly increasing the efficiency of its lighting system.


Specifications

Specifications
Manufacturer Part Number 3052348
Manufacturer Amprobe
Product Series LM
Family Series Amprobe Light Meters, LM Series
Description LIGHT METER MANUAL RANGING
Display 4 Digit LCD
Range 200,000 Lux
Data Hold Yes
Accuracy 3 %
Sensor Type Silicon Photodiode
Backlight No
Approvals CE
Net Weight 0.41 lbs
Gross Weight 1.21 lbs