LM06119
Lincoln Electric Motors, Inverter Duty Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LM06119

Lincoln Electric Motors, Inverter Duty Series

LM06119

Lincoln Electric Motors, Inverter Duty Series
Motor
MFG Item Number
LM06119
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Inverter Duty Series
Item #
LM06119
Motor

Inverter Duty Series Information

  • Ideally Suited for IGBT Power
  • Inverter Duty Insulation System
  • Provisions for Encoder Mounting

Specifications

Specifications
Manufacturer Part Number LM06119
Manufacturer Lincoln Electric
Product Series Inverter Duty
Family Series Lincoln Electric Motors, Inverter Duty Series
Description Motor
Type Inverter Rated
Horsepower 3 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 184TC
AC Voltage 230-460 VAC
Nominal Voltage 240 VAC, 277 VAC, 347 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Blower Cooled
Mounting Foot Mount, Rigid
Current Rating 8.4 A
Service Factor 1
Composition Aluminum
Length 16.57 "
Approvals CSA, UL
Net Weight 94 lbs
Gross Weight 94 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
811320.00
811320.00
Leeson Motors, NH-H-H1 Series