LM10339

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LM10339

Leeson Motors, NH-H-H1 Series

LM10339

Leeson Motors, NH-H-H1 Series
3/4, 1800, TEFC, 56HC, 3/60/230/460
MFG Item Number
LM10339
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, NH-H-H1 Series
Item #
LM10339
3/4, 1800, TEFC, 56HC, 3/60/230/460

NH-H-H1 Series Information

  • Class H inverter rated insulation system
  • Constant torque operation from 0 to base RPM rating with vector drives
  • C Face with rigid base through 100 HP on LEESON models, Lincoln models through 10 HP
  • TEBC designs utilize 3‑phase blower motors
  • Normally enclosed thermostats
  • Cast iron, Steel and Aluminum frame construction ‑ see Notes
  • Provisions for Encoder feedback devices
  • Precision balanced rotors
  • UL recognized and CSA certified

Specifications

Specifications
Manufacturer Part Number LM10339
Manufacturer Leeson
Product Series NH-H-H1
Family Series Leeson Motors, NH-H-H1 Series
Description 3/4, 1800, TEFC, 56HC, 3/60/230/460
Type Inverter Rated
Horsepower 3/4 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 56HC
AC Voltage 230-460 VAC
Nominal Voltage 240 VAC, 277 VAC, 347 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Blower Cooled
Mounting Foot Mount, Rigid
Current Rating 3 A
Service Factor 1
Composition Steel
Length 11.82 "
Approvals CSA, UL
Net Weight 25 lbs
Gross Weight 25 lbs