LM13939
Lincoln Electric Motors, Three Phase TEFC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LM13939

Lincoln Electric Motors, Three Phase TEFC Series

LM13939

Lincoln Electric Motors, Three Phase TEFC Series
Motor
MFG Item Number
LM13939
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Three Phase TEFC Series
Item #
LM13939
Motor

Three Phase TEFC Series Information

  • Standard, EPAct and Premium Efficient Ratings
  • Dynamically Balanced Rotors
  • Shielded Ball Bearings for Direct Coupled Applications

Specifications

Specifications
Manufacturer Part Number LM13939
Manufacturer Lincoln Electric
Product Series Three Phase TEFC
Family Series Lincoln Electric Motors, Three Phase TEFC Series
Description Motor
Type General Purpose
Horsepower 100 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
NEMA Frame 405TS
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 210 A
Service Factor 1.15
Composition Steel
Bearing Type Ball
Length 35.4 "
Approvals CSA, UL
Net Weight 1002 lbs
Gross Weight 1002 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
170160.60
170160.60
Leeson Motors, Three Phase TEFC Series