LM13947
Lincoln Electric Motors, Three Phase ODP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LM13947

Lincoln Electric Motors, Three Phase ODP Series

LM13947

Lincoln Electric Motors, Three Phase ODP Series
Motor
MFG Item Number
LM13947
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Three Phase ODP Series
Item #
LM13947
Motor

Three Phase ODP Series Information

  • Standard, EPAct and Premium Efficient Ratings
  • Nameplated for 50 Hz Operation
  • Shielded Ball Bearings for Direct Coupled Applications

Specifications

Specifications
Manufacturer Part Number LM13947
Manufacturer Lincoln Electric
Product Series Three Phase ODP
Family Series Lincoln Electric Motors, Three Phase ODP Series
Description Motor
Type General Purpose
Horsepower 75 hp
Speed 1,200 RPM
RPM 1,200 RPM
Phase 3
NEMA Frame 405T
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Drip Proof
Mounting Foot Mount, Rigid
Current Rating 210 A
Service Factor 1.25
Composition Steel
Bearing Type Ball
Length 33.3 "
Approvals CSA, UL
Net Weight 958 lbs
Gross Weight 958 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
170150.60
170150.60
Leeson Motors, Three Phase ODP Series