LM13969
Lincoln Electric Motors, Three Phase ODP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LM13969

Lincoln Electric Motors, Three Phase ODP Series

LM13969

Lincoln Electric Motors, Three Phase ODP Series
Motor
MFG Item Number
LM13969
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Three Phase ODP Series
Item #
LM13969
Motor

Three Phase ODP Series Information

  • Standard, EPAct and Premium Efficient Ratings
  • Nameplated for 50 Hz Operation
  • Shielded Ball Bearings for Direct Coupled Applications

Specifications

Specifications
Manufacturer Part Number LM13969
Manufacturer Lincoln Electric
Product Series Three Phase ODP
Family Series Lincoln Electric Motors, Three Phase ODP Series
Description Motor General Purpose
Type General Purpose
Horsepower 40 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 3
NEMA Frame 286TS
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Drip Proof
Mounting Foot Mount, Rigid
Current Rating 90 A
Service Factor 1.25
Composition Steel
Bearing Type Ball
Length 23.3 "
Approvals CSA, UL
Net Weight 389 lbs
Gross Weight 389 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
170038.60
170038.60
Leeson Motors, Three Phase ODP Series