LM14399
Lincoln Electric Motors, Special Voltage Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LM14399

Lincoln Electric Motors, Special Voltage Series

LM14399

Lincoln Electric Motors, Special Voltage Series
Motor
MFG Item Number
LM14399
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Special Voltage Series
Item #
LM14399
Motor

Special Voltage Series Information

  • Standard, EPAct and Premium Efficient Ratings
  • Rolled Steel, Aluminum, and Cast‑Iron Frame Material Designs
  • Shielded Ball Bearings for Direct Coupled Actions

Specifications

Specifications
Manufacturer Part Number LM14399
Manufacturer Lincoln Electric
Product Series Special Voltage
Family Series Lincoln Electric Motors, Special Voltage Series
Description Motor
Type General Purpose
Horsepower 50 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 326T
AC Voltage 575 VAC
Nominal Voltage 575 VAC, 600 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 51.6 A
Service Factor 1.25
Composition Steel
Bearing Type Ball
Length 30 "
Approvals CSA, UL
Net Weight 558 lbs
Gross Weight 558 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
170121.60
170121.60
Leeson Motors, Special Voltage Series