Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leeson Motors, SEVERE DUTY Series
LM14642
Leeson Motors, SEVERE DUTY Series
300, 1800, TEFC, 449T, 3/60/460
This item cannot be canceled or returned
Description
Motors, Severe Duty Series
300, 1800, TEFC, 449T, 3/60/460
Severe Duty Series Information
- IEEE‑841 motors available ‑ 5‑year warranty
- 3‑year warranty on Premium efficient models
- Dual voltage designs
- 1.15 or 1.25 service factors
- Epoxy painted ratings
- Cast iron and steel frame construction
- Internal corrosion protection
- Inverter rated
- Shaft seals where applicable
- UL and CSA recognized
Specifications
Specifications
| Manufacturer Part Number |
LM14642 |
| Manufacturer |
Leeson |
| Product Series |
Severe Duty |
| Family Series |
Leeson Motors, SEVERE DUTY Series |
| Description |
300, 1800, TEFC, 449T, 3/60/460 |
| Type |
Severe Duty |
| Horsepower |
300 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
3 |
| NEMA Frame |
449T |
| AC Voltage |
460 VAC |
| Nominal Voltage |
415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount, Rigid |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Bearing Type |
Ball |
| Approvals |
CSA, UL |
| Net Weight |
2572 lbs |
| Gross Weight |
2572 lbs |
LM14642
Leeson Motors, SEVERE DUTY Series