Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Three Phase TEFC Series Information
| Manufacturer Part Number | LM15883 |
|---|---|
| Manufacturer | Lincoln Electric |
| Product Series | Three Phase TEFC |
| Family Series | Lincoln Electric Motors, Three Phase TEFC Series |
| Description | Motor |
| Type | General Purpose |
| Horsepower | 5 hp |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Phase | 3 |
| NEMA Frame | 215T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount, Rigid |
| Current Rating | 14.4 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Length | 19.61 " |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |