LM16235
Leeson Motors, Three Phase ODP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LM16235

Leeson Motors, Three Phase ODP Series

LM16235

Leeson Motors, Three Phase ODP Series
447T ODP 250HP1800 460000000/360
MFG Item Number
LM16235
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Three Phase ODP Series
Item #
LM16235
447T ODP 250HP1800 460000000/360

Three Phase ODP Series Information

  • Standard, EPACT and Premium efficient ratings
  • Inverter‑rated
  • Class B insulation systems, Class F 140 frame and higher
  • Shielded ball bearings for direct coupled applications
  • Rolled steel and cast iron designs

Applications: For use where water and dust exposure is minimal. Ideally suited for use on pumps, compressors, blowers, fans and other standard industrial applications.

  • Nameplated for 50 Hz operation
  • 1‑year warranty on Standard efficient motors
  • 2‑year warranty on EPACT efficient motors
  • 3‑year warranty on Premium efficient motors
  • UL recognized and CSA certified

Specifications

Specifications
Manufacturer Part Number LM16235
Manufacturer Leeson
Product Series Three Phase ODP
Family Series Leeson Motors, Three Phase ODP Series
Description 447T ODP 250HP1800 460000000/360
Type General Purpose
Horsepower 250 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 447T
AC Voltage 460 VAC
Nominal Voltage 415 VAC, 480 VAC
Enclosure Drip Proof
Mounting Foot Mount, Rigid
Current Rating 293 A
Service Factor 1.15
Composition Steel
Bearing Type Ball
Length 39.4 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs