LM16759
Lincoln Electric Motors, Three Phase C Face Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LM16759

Lincoln Electric Motors, Three Phase C Face Series

LM16759

Lincoln Electric Motors, Three Phase C Face Series
Motor
MFG Item Number
LM16759
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Three Phase C Face Series
Item #
LM16759
Motor

Three Phase C Face Series Information

  • Standard, EPAct and Premium Efficient Ratings
  • Dynamically Balanced Rotors
  • Shielded Ball Bearings for Direct Coupled Actions

Specifications

Specifications
Manufacturer Part Number LM16759
Manufacturer Lincoln Electric
Product Series Three Phase C Face
Family Series Lincoln Electric Motors, Three Phase C Face Series
Description Motor
Type General Purpose
Horsepower 10 hp
Speed 1,200 RPM
RPM 1,200 RPM
Phase 3
NEMA Frame 256TC
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Footed
Current Rating 26.2 A
Service Factor 1.25
Composition Aluminum
Bearing Type Ball
Length 25.15 "
Approvals CSA, UL
Net Weight 248 lbs
Gross Weight 248 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
170139.60
170139.60
Leeson Motors, Three Phase C Face Series