Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Leeson Motors, Three Phase C Face Series
LM16769
Leeson Motors, Three Phase C Face Series
286T TEFC 20HP1200 230460000/360
This item cannot be canceled or returned
Description
Motors, Three Phase C Face Series
286T TEFC 20HP1200 230460000/360
Three Phase C Face Series Information
Standard, EPACT and Premium efficient ratings Inverter‑rated Class B insulation systems ‑ 42, 48 and 56 frames Class F insulation system ‑ 140 frame and higher Shielded ball bearings for direct coupled applications Applications: Same applications as used on our general purpose ODP and enclosed, three phase motors, only having NEMA C Face mount, which allows direct mounting to a pump or gear reducer or other direct coupled equipment.
Continuous duty Dynamically balanced rotors Torques exceed NEMA performance standards 1‑year warranty on Standard efficient motors 2‑year warranty on EPACT efficient motors 3‑year warranty on Premium efficient motors UL recognized and CSA certified
Specifications
Specifications
Manufacturer Part Number
LM16769
Manufacturer
Leeson
Product Series
Three Phase C Face
Family Series
Leeson Motors, Three Phase C Face Series
Description
286T TEFC 20HP1200 230460000/360
Type
General Purpose
Horsepower
20 hp
Speed
1,200 RPM
RPM
1,200 RPM
Phase
3
NEMA Frame
286TC
AC Voltage
230 VAC, 460 VAC
Nominal Voltage
208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure
Totally Enclosed Fan Cooled
Mounting
C-Face Footed
Current Rating
61 A
Service Factor
1.25
Composition
Aluminum
Bearing Type
Ball
Length
28.01 "
Approvals
CSA, UL
Net Weight
415 lbs
Gross Weight
415 lbs
LM16769
Leeson Motors, Three Phase C Face Series