Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LM18292 Lincoln Electric Motors, Special Voltage Series, Motor
LM18292 Lincoln Electric Motors, Special Voltage Series, Motor
This item cannot be canceled or returned
Description
Motors, Special Voltage Series
Special Voltage Series Information
- Standard, EPAct and Premium Efficient Ratings
- Rolled Steel, Aluminum, and Cast‑Iron Frame Material Designs
- Shielded Ball Bearings for Direct Coupled Actions
Specifications
Specifications
| Manufacturer Part Number |
LM18292 |
| Manufacturer |
Lincoln Electric |
| Product Series |
Special Voltage |
| Family Series |
Lincoln Electric Motors, Special Voltage Series |
| Description |
Motor |
| Type |
General Purpose |
| Horsepower |
100 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
3 |
| NEMA Frame |
405T |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC, 600 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount, Rigid |
| Service Factor |
1.15 |
| Composition |
Steel |
| Bearing Type |
Ball |
| Approvals |
CSA, UL |
| Net Weight |
1002 lbs |
| Gross Weight |
1002 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
LM18292
Lincoln Electric Motors, Special Voltage Series