LM20674
Leeson Motors, Lincoln Wash-Thru Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LM20674

Leeson Motors, Lincoln Wash-Thru Series

LM20674

Leeson Motors, Lincoln Wash-Thru Series
Motor, 2HP, Washguard
MFG Item Number
LM20674
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Lincoln Wash-Thru Series
Item #
LM20674
Motor, 2HP, Washguard

Lincoln Wash-Thru Series Information

  • Pressure encapsulation technology ‑ winding endcoils totally encapsulated
  • 303 Stainless shaft
  • Double sealed bearings
  • FDA approved white finish coat
  • Stainless laser etched nameplate

Applications: Exceptional choice for demanding uses in poultry, seafood, meat and other food processing plants. Other applications include areas where a high degree of dust, moisture, and vibration exist.

Specifications

Specifications
Manufacturer Part Number LM20674
Manufacturer Leeson
Product Series Lincoln Wash-Thru
Family Series Leeson Motors, Lincoln Wash-Thru Series
Description Motor, 2HP, Washguard
Type Washdown
Horsepower 2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 145TC
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Drip Proof
Mounting C-Face Footed
Current Rating 6.2 A
Service Factor 1
Composition Steel
Bearing Type Double Sealed
Length 12.49 "
Approvals CSA, UL
Net Weight 40 lbs
Gross Weight 40 lbs