Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leeson Motors, NH-H-H1 Series
LM21090
Leeson Motors, NH-H-H1 Series
Motor, 30HP, 460V, 3600RPM TEFC
This item cannot be canceled or returned
Description
Motor, 30HP, 460V, 3600RPM TEFC
NH-H-H1 Series Information
- Meets NEMA U‑Frame dimensional and performance standards
- Meets or exceeds General Motors GM‑7EH ‑7EQ, Ford EM1, and Chrysler NPEM‑100
- Full cast iron construction ‑ all frame sizes
- Oversized, cast iron terminal box with threaded conduit holes
- NEMA Design B Performance
- Continuous Duty
- Inverter‑Rated
- Premium Class F Insulation System
Specifications
Specifications
| Manufacturer Part Number |
LM21090 |
| Manufacturer |
Leeson |
| Product Series |
NH-H-H1 |
| Family Series |
Leeson Motors, NH-H-H1 Series |
| Description |
Motor, 30HP, 460V, 3600RPM TEFC Automotive Duty |
| Type |
Automotive Duty |
| Horsepower |
30 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Phase |
3 |
| NEMA Frame |
326U |
| AC Voltage |
460 VAC |
| Nominal Voltage |
415 VAC, 480 VAC |
| Mounting |
Foot Mount, Rigid |
| Service Factor |
1 |
| Composition |
Cast Iron |
| Length |
30.84 " |
| Approvals |
CSA, UL |
| Net Weight |
748 lbs |
| Gross Weight |
748 lbs |
LM21090
Leeson Motors, NH-H-H1 Series