Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Three Phase C Face Series Information
| Manufacturer Part Number | LM24077 |
|---|---|
| Manufacturer | Lincoln Electric |
| Product Series | Three Phase C Face |
| Family Series | Lincoln Electric Motors, Three Phase C Face Series |
| Description | Motor |
| Type | General Purpose |
| Horsepower | 3/4 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| NEMA Frame | S56C |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face Less Base |
| Current Rating | 2.8 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Bearing Type | Ball |
| Length | 11.19 " |
| Approvals | CSA, UL |
| Net Weight | 21 lbs |
| Gross Weight | 21 lbs |