LM24093
Lincoln Electric Motors, Three Phase C Face Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LM24093 Lincoln Electric Motors, Three Phase C Face Series, Motor
MFG Item Number
LM24093

LM24093 Lincoln Electric Motors, Three Phase C Face Series, Motor

MFG Item Number
LM24093
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Three Phase C Face Series
Item #
LM24093
Motor

Three Phase C Face Series Information

  • Standard, EPAct and Premium Efficient Ratings
  • Dynamically Balanced Rotors
  • Shielded Ball Bearings for Direct Coupled Actions

Specifications

Specifications
Manufacturer Part Number LM24093
Manufacturer Lincoln Electric
Product Series Three Phase C Face
Family Series Lincoln Electric Motors, Three Phase C Face Series
Description Motor
Type General Purpose
Horsepower 1/3 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame S56C
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Less Base
Current Rating 1.6 A
Service Factor 1.15
Composition Steel
Bearing Type Ball
Length 10.19 "
Approvals CSA, UL
Net Weight 15 lbs
Gross Weight 15 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
101769.00
101769.00
Leeson Motors, Three Phase C Face Series