Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lincoln Electric Motors, Special Voltage Series
LM24110
Lincoln Electric Motors, Special Voltage Series
This item cannot be canceled or returned
Description
Motors, Special Voltage Series
Special Voltage Series Information
- Standard, EPAct and Premium Efficient Ratings
- Rolled Steel, Aluminum, and Cast‑Iron Frame Material Designs
- Shielded Ball Bearings for Direct Coupled Actions
Specifications
Specifications
| Manufacturer Part Number |
LM24110 |
| Manufacturer |
Lincoln Electric |
| Product Series |
Special Voltage |
| Family Series |
Lincoln Electric Motors, Special Voltage Series |
| Description |
Motor |
| Type |
General Purpose |
| Horsepower |
3/4 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Phase |
3 |
| NEMA Frame |
56 |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC, 600 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount, Rigid |
| Current Rating |
1.3 A |
| Service Factor |
1.15 |
| Composition |
Steel |
| Bearing Type |
Ball |
| Length |
11.82 " |
| Approvals |
CSA, UL |
| Net Weight |
23 lbs |
| Gross Weight |
23 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
LM24110
Lincoln Electric Motors, Special Voltage Series