Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lincoln Electric Motors, Three Phase TEFC Series
LM24136
Lincoln Electric Motors, Three Phase TEFC Series
This item cannot be canceled or returned
Description
Motors, Three Phase TEFC Series
Three Phase TEFC Series Information
- Standard, EPAct and Premium Efficient Ratings
- Dynamically Balanced Rotors
- Shielded Ball Bearings for Direct Coupled Applications
Specifications
Specifications
| Manufacturer Part Number |
LM24136 |
| Manufacturer |
Lincoln Electric |
| Product Series |
Three Phase TEFC |
| Family Series |
Lincoln Electric Motors, Three Phase TEFC Series |
| Description |
Motor |
| Type |
General Purpose |
| Horsepower |
3/4 hp |
| Speed |
1,200 RPM |
| RPM |
1,200 RPM |
| Phase |
3 |
| NEMA Frame |
56 |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount, Rigid |
| Current Rating |
3.2 A |
| Service Factor |
1.15 |
| Composition |
Steel |
| Bearing Type |
Ball |
| Length |
12.32 " |
| Approvals |
CSA, UL |
| Net Weight |
28 lbs |
| Gross Weight |
28 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
LM24136
Lincoln Electric Motors, Three Phase TEFC Series