Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lincoln Electric Motors, Three Phase C Face Series
LM24151
Lincoln Electric Motors, Three Phase C Face Series
This item cannot be canceled or returned
Description
Motors, Three Phase C Face Series
Three Phase C Face Series Information
- Standard, EPAct and Premium Efficient Ratings
- Dynamically Balanced Rotors
- Shielded Ball Bearings for Direct Coupled Actions
Specifications
Specifications
| Manufacturer Part Number |
LM24151 |
| Manufacturer |
Lincoln Electric |
| Product Series |
Three Phase C Face |
| Family Series |
Lincoln Electric Motors, Three Phase C Face Series |
| Description |
Motor |
| Type |
General Purpose |
| Horsepower |
3/4 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Phase |
3 |
| NEMA Frame |
56C |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
C-Face Less Base |
| Current Rating |
3.2 A |
| Service Factor |
1.15 |
| Composition |
Steel |
| Bearing Type |
Ball |
| Length |
11.82 " |
| Approvals |
CSA, UL |
| Net Weight |
22 lbs |
| Gross Weight |
22 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
LM24151
Lincoln Electric Motors, Three Phase C Face Series