LM24208
Lincoln Electric Motors, Three Phase TEFC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LM24208

Lincoln Electric Motors, Three Phase TEFC Series

LM24208

Lincoln Electric Motors, Three Phase TEFC Series
Motor
MFG Item Number
LM24208
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Three Phase TEFC Series
Item #
LM24208
Motor

Three Phase TEFC Series Information

  • Standard, EPAct and Premium Efficient Ratings
  • Dynamically Balanced Rotors
  • Shielded Ball Bearings for Direct Coupled Applications

Specifications

Specifications
Manufacturer Part Number LM24208
Manufacturer Lincoln Electric
Product Series Three Phase TEFC
Family Series Lincoln Electric Motors, Three Phase TEFC Series
Description Motor
Type General Purpose
Horsepower 15 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 254T
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 37.5 A
Service Factor 1.25
Composition Cast Iron
Bearing Type Ball
Length 23.52 "
Approvals CSA, UL
Net Weight 322 lbs
Gross Weight 322 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
170066.60
170066.60
Leeson Motors, Three Phase TEFC Series