Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Leeson Motors, NH-H-H1 Series
LM24259
Leeson Motors, NH-H-H1 Series
1/2, 1725, TENV, 56C, 3/60/230/460
This item cannot be canceled or returned
Description
1/2, 1725, TENV, 56C, 3/60/230/460
NH-H-H1 Series Information
- Meets NEMA U‑Frame dimensional and performance standards
- Meets or exceeds General Motors GM‑7EH ‑7EQ, Ford EM1, and Chrysler NPEM‑100
- Full cast iron construction ‑ all frame sizes
- Oversized, cast iron terminal box with threaded conduit holes
- NEMA Design B Performance
- Continuous Duty
- Inverter‑Rated
- Premium Class F Insulation System
Specifications
Specifications
| Manufacturer Part Number |
LM24259 |
| Manufacturer |
Leeson |
| Product Series |
NH-H-H1 |
| Family Series |
Leeson Motors, NH-H-H1 Series |
| Description |
1/2, 1725, TENV, 56C, 3/60/230/460 |
| Type |
Automotive Duty |
| Horsepower |
1/2 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
3 |
| NEMA Frame |
56C |
| AC Voltage |
230-460 VAC |
| Nominal Voltage |
240 VAC, 277 VAC, 347 VAC, 415 VAC, 480 VAC |
| Mounting |
C-Face Footed |
| Service Factor |
1 |
| Composition |
Steel |
| Length |
10.44 " |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LM24259
Leeson Motors, NH-H-H1 Series