LM24276
Lincoln Electric Motors, Three Phase TEFC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LM24276 Lincoln Electric Motors, Three Phase TEFC Series, Motor

MFG Item Number
LM24276

LM24276 Lincoln Electric Motors, Three Phase TEFC Series, Motor

MFG Item Number
LM24276
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 36

Description

Motors, Three Phase TEFC Series
Item #
LM24276
Motor

Three Phase TEFC Series Information

  • Standard, EPAct and Premium Efficient Ratings
  • Dynamically Balanced Rotors
  • Shielded Ball Bearings for Direct Coupled Applications

Specifications

Specifications
Manufacturer Part Number LM24276
Manufacturer Lincoln Electric
Product Series Three Phase TEFC
Family Series Lincoln Electric Motors, Three Phase TEFC Series
Description Motor
Type General Purpose
Horsepower 3/4 hp
Speed 900 RPM
RPM 900 RPM
Phase 3
NEMA Frame 145T
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 4.8 A
Service Factor 1.15
Composition Steel
Bearing Type Ball
Length 14.87 "
Approvals CSA, UL
Net Weight 49 lbs
Gross Weight 49 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
121199.00
121199.00
Leeson Motors, Three Phase TEFC Series