Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Lincoln Electric Motors, General Purpose Series
LM24465
Lincoln Electric Motors, General Purpose Series
This item cannot be canceled or returned
Description
Motors, General Purpose Series
General Purpose Series Information
50 VA to 2,500 kVA Heat‑Cured ASA‑61 Gray Powder‑Coat Finish 60 Hz Operation (Standard) Aluminum Windings Quiet Operation for Installation Flexibility For general loads, including lighting, industrial and commercial applications. All units feature a large connection compartment for ease of wiring and installation. Encapsulated transformers include knockouts and slotted mounting holes for simpler, quicker hanging (wall) installation.
Additional Series Options:
Encapsulated Transformers: 50/60 Hz Optional Copper Windings CE Marked Units Available as Custom
Specifications
Specifications
Manufacturer Part Number
LM24465
Manufacturer
Lincoln Electric
Product Series
General Purpose
Family Series
Lincoln Electric Motors, General Purpose Series
Description
Motor
Type
General Purpose
Horsepower
1/2 hp
Speed
3,600 RPM
RPM
3,600 RPM
Phase
1
NEMA Frame
48
AC Voltage
208-230 VAC
Nominal Voltage
208 VAC, 240 VAC
Enclosure
Drip Proof
Mounting
Foot Mount, Rigid
Current Rating
4.4 A
Service Factor
1.25
Motor Type
Capacitor Start
Composition
Steel
Bearing Type
Ball
Overload Protection
None
Length
10.34 "
Approvals
CSA, UL
Net Weight
18 lbs
Gross Weight
18 lbs
*Galco is not an authorized distributor for this brand Click here for details .
LM24465
Lincoln Electric Motors, General Purpose Series