Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Lincoln Electric Motors, General Purpose Series
LM24515
Lincoln Electric Motors, General Purpose Series
This item cannot be canceled or returned
Description
Motors, General Purpose Series
General Purpose Series Information
50 VA to 2,500 kVA Heat‑Cured ASA‑61 Gray Powder‑Coat Finish 60 Hz Operation (Standard) Aluminum Windings Quiet Operation for Installation Flexibility For general loads, including lighting, industrial and commercial applications. All units feature a large connection compartment for ease of wiring and installation. Encapsulated transformers include knockouts and slotted mounting holes for simpler, quicker hanging (wall) installation.
Additional Series Options:
Encapsulated Transformers: 50/60 Hz Optional Copper Windings CE Marked Units Available as Custom
Specifications
Specifications
Manufacturer Part Number
LM24515
Manufacturer
Lincoln Electric
Product Series
General Purpose
Family Series
Lincoln Electric Motors, General Purpose Series
Description
Motor TEFC General Purpose
Type
General Purpose
Horsepower
1-1/2 hp
Speed
1,800 RPM
RPM
1,800 RPM
Phase
1
NEMA Frame
56H
AC Voltage
208-230 VAC
Nominal Voltage
208 VAC, 240 VAC
Enclosure
Totally Enclosed Fan Cooled
Mounting
Foot Mount, Rigid
Current Rating
7.6 A
Service Factor
1.15
Motor Type
Capacitor Start
Composition
Steel
Bearing Type
Ball
Overload Protection
Manual
Length
13.82 "
Approvals
CSA, UL
Net Weight
41 lbs
Gross Weight
41 lbs
*Galco is not an authorized distributor for this brand Click here for details .
LM24515
Lincoln Electric Motors, General Purpose Series