LM24525
Lincoln Electric Motors, General Purpose Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LM24525

Lincoln Electric Motors, General Purpose Series

LM24525

Lincoln Electric Motors, General Purpose Series
Motor
MFG Item Number
LM24525
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, General Purpose Series
Item #
LM24525
Motor

General Purpose Series Information

  • 50 VA to 2,500 kVA
  • Heat‑Cured ASA‑61 Gray Powder‑Coat Finish
  • 60 Hz Operation (Standard)
  • Aluminum Windings
  • Quiet Operation for Installation Flexibility
For general loads, including lighting, industrial and commercial applications. All units feature a large connection compartment for ease of wiring and installation. Encapsulated transformers include knockouts and slotted mounting holes for simpler, quicker hanging (wall) installation.

Additional Series Options:
  • Encapsulated Transformers: 50/60 Hz Optional
  • Copper Windings
  • CE Marked Units Available as Custom

Specifications

Specifications
Manufacturer Part Number LM24525
Manufacturer Lincoln Electric
Product Series General Purpose
Family Series Lincoln Electric Motors, General Purpose Series
Description Motor
Type General Purpose
Horsepower 1 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 1
NEMA Frame S56
AC Voltage 208-230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Drip Proof
Mounting Foot Mount, Rigid
Current Rating 5.3 A
Service Factor 1.25
Motor Type Capacitor Start
Composition Steel
Bearing Type Ball
Overload Protection None
Length 10.84 "
Approvals CSA, UL
Net Weight 23 lbs
Gross Weight 23 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
110360.00
110360.00
Leeson Motors, General Purpose Series