Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lincoln Electric Motors, Agricultural Duty Series
LM24792
Lincoln Electric Motors, Agricultural Duty Series
This item cannot be canceled or returned
Description
Motors, Agricultural Duty Series
Agricultural Duty Series Information
- Gasketed Capacitor Cases and Conduit Box Covers
- Meets or Exceeds NEMA Service Factors
- Single Phase and Three Phase Designs
Specifications
Specifications
| Manufacturer Part Number |
LM24792 |
| Manufacturer |
Lincoln Electric |
| Product Series |
Agricultural Duty |
| Family Series |
Lincoln Electric Motors, Agricultural Duty Series |
| Description |
Motor |
| Type |
Agricultural Duty |
| Horsepower |
1 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
1 |
| NEMA Frame |
56 |
| AC Voltage |
115 VAC, 208-230 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount, Rigid |
| Service Factor |
1.15 |
| Composition |
Steel |
| Length |
12.82 " |
| Approvals |
CSA, UL |
| Net Weight |
32 lbs |
| Gross Weight |
32 lbs |
*Galco is not an authorized distributor for this brand Click here for details.
LM24792
Lincoln Electric Motors, Agricultural Duty Series