LM24793
Lincoln Electric Motors, Agricultural Duty Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LM24793 Lincoln Electric Motors, Agricultural Duty Series, Motor
MFG Item Number
LM24793

LM24793 Lincoln Electric Motors, Agricultural Duty Series, Motor

MFG Item Number
LM24793
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 40

Description

Motors, Agricultural Duty Series
Item #
LM24793
Motor

Agricultural Duty Series Information

  • Gasketed Capacitor Cases and Conduit Box Covers
  • Meets or Exceeds NEMA Service Factors
  • Single Phase and Three Phase Designs

Specifications

Specifications
Manufacturer Part Number LM24793
Manufacturer Lincoln Electric
Product Series Agricultural Duty
Family Series Lincoln Electric Motors, Agricultural Duty Series
Description Motor
Type Agricultural Duty
Horsepower 1 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 1
NEMA Frame 143T
AC Voltage 115 VAC, 208-230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Service Factor 1.15
Composition Steel
Length 12.87 "
Approvals CSA, UL
Net Weight 35 lbs
Gross Weight 35 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
121569.00
121569.00
Leeson Motors, HVAC Series