LM24801
Lincoln Electric Motors, Agricultural Duty Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LM24801

Lincoln Electric Motors, Agricultural Duty Series

LM24801

Lincoln Electric Motors, Agricultural Duty Series
Motor
MFG Item Number
LM24801
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Agricultural Duty Series
Item #
LM24801
Motor

Agricultural Duty Series Information

  • Gasketed Capacitor Cases and Conduit Box Covers
  • Meets or Exceeds NEMA Service Factors
  • Single Phase and Three Phase Designs

Specifications

Specifications
Manufacturer Part Number LM24801
Manufacturer Lincoln Electric
Product Series Agricultural Duty
Family Series Lincoln Electric Motors, Agricultural Duty Series
Description Motor
Type Agricultural Duty
Horsepower 3 hp
Speed 1,800 RPM
RPM 1,800 RPM
NEMA Frame 184T
AC Voltage 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Footed
Service Factor 1.15
Composition Steel
Length 16.81 "
Approvals CSA, UL
Net Weight 85 lbs
Gross Weight 85 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
131542.00
131542.00
Leeson Motors