LM24871
Lincoln Electric Motors, Three Phase ODP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LM24871

Lincoln Electric Motors, Three Phase ODP Series

LM24871

Lincoln Electric Motors, Three Phase ODP Series
Motor
MFG Item Number
LM24871
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 32

Description

Motors, Three Phase ODP Series
Item #
LM24871
Motor

Three Phase ODP Series Information

  • Standard, EPAct and Premium Efficient Ratings
  • Nameplated for 50 Hz Operation
  • Shielded Ball Bearings for Direct Coupled Applications

Specifications

Specifications
Manufacturer Part Number LM24871
Manufacturer Lincoln Electric
Product Series Three Phase ODP
Family Series Lincoln Electric Motors, Three Phase ODP Series
Description Motor
Type General Purpose
Horsepower 1 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 143T
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Drip Proof
Mounting Foot Mount, Rigid
Current Rating 3.2 A
Service Factor 1.15
Composition Steel
Bearing Type Ball
Length 12 "
Approvals CSA, UL
Net Weight 35 lbs
Gross Weight 35 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
121003.00
121003.00
Leeson Motors, Three Phase ODP Series